Zoro Homepage

3/4 in. x 10 in. 4-Cutter Spline Rotary Hammer Drill Bit

  • Mfr # 48-20-4330

  • Zoro # G503457926


product price: $42.97
/ea

Key Features

Shank Type - Machining
Spline
Overall Length
10 in
Drill Bit Size
3/4 in
Flute Length
6
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-20-4330
Zoro #
G503457926
UPC #
045242103522
Country of Origin
Germany

Dimensions

Overall Length
10 in
Drill Bit Size
3/4 in
Flute Length
6
Shank Diameter
3/4 in
Maximum Drilling Depth
5 in
Drill Bit Dimension Type
Percussion

Details

Item
Spline Bit
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Impact Rated
Yes
Decimal Equivalent
0.75
Number of Cutter Heads
4
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Primary Material Application
Concrete

Description

Spline Drill Bit, Spline, 3/4 in, Carbide, 10 in Overall Length, Maximum Drilling Depth 5 in, Shank Diameter 3/4 in, Shank Hex Size Not Applicable, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.