Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Spline Rotary Hammer, 10.5A @ 120V, 450rpm 5316-21

Spline Rotary Hammer, 10.5A @ 120V, 450rpm (Discontinued)

  • Mfr # 5316-21
  • Zoro # G4241781
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5316-21
Zoro #
G4241781
UPC #
045242223886
Country of Origin
China

Dimensions

Tool Length
17 3/4 in

Details

Item
Rotary Hammer Kit
Chuck Type
Spline
Voltage
120
No Load RPM
450
Blows per Minute
3000
Amps
10.5
Core Bit Capacity
4 in
Solid Bit Capacity
1 9/16 in
Corded/Cordless
Corded
Reversing
No
Stop Rotation
Yes
Cord
13 ft
Features
Integral Clutch, 2-Mode Operation: Hammer Drilling/Hammer Only
Impact Energy
5.5 ft-lb
Tool Weight
15.0 lb
Rotary Hammer Product Grouping
Rotary Hammer Kits
Corded/Banded
Corded
Standards
UL Listed, CSA Certified
Includes
Side Handle, Depth Rod, Carrying Case

Description

Rotary Hammer Kit, Voltage 120, Impact Energy 5.5 ft-lb, Blows per Minute 3000, Includes Side Handle, Depth Rod, Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.