Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spline to SDS-Plus Adapter

  • Mfr # 48-03-3015

  • Zoro # G5113927


product price: $69.97
/ea

Key Features

Application
Allows You to Use SDS Plus Carbide with a Spline Hammer
Shank Type
Spline/SDS
Impact Rated
No
For Use With
Any Spline Hammer, SDS-Plus Carbide
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-03-3015
Zoro #
G5113927
UPC #
045242086306
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
1 1/4 in
Shank Diameter
1 7/32 in
Shank Length
2 in

Details

Item
Spline to SDS-Plus Adapter
Application
Allows You to Use SDS Plus Carbide with a Spline Hammer
Shank Type
Spline/SDS
Impact Rated
No
For Use With
Any Spline Hammer, SDS-Plus Carbide
Shank Type - Machining
SDS Plus, Spline
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.2
For Tool Type
Rotary Drill

Description

This adapter allows the use of SDS-Max shank accessoires in a Spline shank rotary hammer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.