Zoro Homepage
This item is Discontinued.
Milwaukee Tool SPL/RD HEX Demo 1-1/2" x 12" Slotting Chisel 48-62-2060

SPL/RD HEX Demo 1-1/2" x 12" Slotting Chisel (Discontinued)

  • Mfr # 48-62-2060
  • Zoro # G5130194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-2060
Zoro #
G5130194
UPC #
045242152704
Country of Origin
Germany

Dimensions

Length (In.)
12 in
Shank Size (In.)
21/32 in
Overall Length (In.)
12 in
Blade Width (In.)
1 1/2 in
Overall Length
12 in
Shank Length
2 in
Shank Diameter
3/4 in
Head Width
1 1/2 in
Shank Hex Size
3/4 in
Drill Bit Size
1 1/2 in

Description

Chisel for Spline Tool, Chisel Type Slotting Tool, Shank Type - Machining Spline, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 1/2 in, Overall Length 12 in, Chisel Collar Shape Spline, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.