Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPL/RDHEX Demo 12" Bull Point

  • Mfr # 48-62-2000

  • Zoro # G5114541


product price: $19.97
/ea

Key Features

Application
Starts Holes in Concrete Slabs, General Chipping and Breaking
Length (In.)
12 in
Shank Type
Spline Round Hex
Overall Length (In.)
12 in
For Use With
Any Spline/Round Hex Hammer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-2000
Zoro #
G5114541
UPC #
045242152384
Country of Origin
United States

Dimensions

Length (In.)
12 in
Overall Length (In.)
12 in
Overall Length
12 in
Drill Bit Size
1 13/64 in
Shank Hex Size
3/4 in
Shank Diameter
3/4 in
Shank Length
2 in
Head Width
1 13/64 in

Details

Item
Chisel for Spline Tool
Application
Starts Holes in Concrete Slabs, General Chipping and Breaking
Shank Type
Spline Round Hex
For Use With
Any Spline/Round Hex Hammer
Cutting Direction
Right Hand
Decimal Equivalent
1.2
Material - Machining
Steel
Shank Type - Machining
Spline
Chisel Type
Bull Point Chisel
Chisel Collar Shape
Spline
Primary Material Application
Concrete, Masonry
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Cutting Application
Breaking, Chipping, Holemaking
Measurement System
Fractional Inch

Description

Starts holes in concrete slabs, general chipping and breaking

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.