Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPL/RDHEX Demo 18" Bull Point

  • Mfr # 48-62-2010

  • Zoro # G5114557


product price: $21.97
/ea

Key Features

Application
Starts Holes in Concrete Slabs, General Chipping and Breaking
Length (In.)
18 in
Shank Type
Spline Round Hex
For Use With
Any Spline/Round Hex Hammer
Overall Length (In.)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-2010
Zoro #
G5114557
UPC #
045242152438
Country of Origin
United States

Dimensions

Length (In.)
18 in
Overall Length (In.)
18 in
Overall Length
18 in
Shank Length
2 in
Shank Hex Size
3/4 in
Shank Diameter
3/4 in
Drill Bit Size
1 23/32 in
Head Width
1 23/32 in

Details

Item
Chisel for Spline Tool
Application
Starts Holes in Concrete Slabs, General Chipping and Breaking
Shank Type
Spline Round Hex
For Use With
Any Spline/Round Hex Hammer
For Tool Type
Rotary Drill
Chisel Type
Bull Point Chisel
Primary Material Application
Concrete, Masonry
Cutting Direction
Right Hand
Chisel Collar Shape
Spline
Shank Type - Machining
Spline
Measurement System
Fractional Inch
Material - Machining
Steel
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
1.7
Cutting Application
Breaking, Chipping, Holemaking

Description

Chisel for Spline Tool, Chisel Type Bull Point Chisel, Shank Type - Machining Spline, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 23/32 in, Overall Length 18 in, Chisel Collar Shape Spline, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.