Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPL/RDHEX Demo 2" Scaling Chisel

  • Mfr # 48-62-2050

  • Zoro # G5114575


product price: $24.97
/ea

Key Features

Application
Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
Length (In.)
12 in
Shank Type
Round Shank
Shank Size (In.)
21/32 in
Overall Length (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-2050
Zoro #
G5114575
UPC #
045242152650
Country of Origin
United States

Dimensions

Length (In.)
12 in
Shank Size (In.)
21/32 in
Overall Length (In.)
12 in
Blade Width (In.)
2 in
Overall Length
12 in
Shank Hex Size
3/4 in
Drill Bit Size
2 in
Shank Length
2 in
Shank Diameter
3/4 in
Head Width
2 in

Details

Item
Chisel for Spline Tool
Application
Cleans Concrete, Scale, Rust, Cuts Troughs and Some Asphalt
Shank Type
Round Shank
Hex (In.)
3/4 in
For Use With
Any Spline/Round Hex Hammer
Decimal Equivalent
2
Primary Material Application
Concrete, Rust, Scale
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Hex
Cutting Application
Cleaning, Cutting; Asphalt
Chisel Collar Shape
Hex
For Tool Type
Rotary Drill
Measurement System
Fractional Inch
Material - Machining
Steel
Chisel Type
Scaling Chisel

Description

Cleans concrete, scale, rust, cuts troughs and some asphalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.