Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool SPL/RDHEX Demo 2" Scraping Chisel 48-62-2065

SPL/RDHEX Demo 2" Scraping Chisel (Discontinued)

  • Mfr # 48-62-2065
  • Zoro # G5130203
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-2065
Zoro #
G5130203
UPC #
045242152711
Country of Origin
United States

Dimensions

Length (In.)
12 in
Shank Size (In.)
21/32 in
Blade Width (In.)
2 in
Overall Length (In.)
12 in
Overall Length
12 in
Shank Diameter
3/4 in
Shank Length
2 in
Drill Bit Size
2 in
Head Width
2 in
Shank Hex Size
3/4 in

Details

Item
Chisel for Spline Tool
Application
Scrapes Surface Rather Than Breaking Material on Top
Shank Type
Round Shank
Hex (In.)
3/4 in
For Use With
Any Spline/Round Hex Hammer
Primary Material Application
Concrete, Masonry
Shank Type - Machining
Hex
Cutting Direction
Right Hand
Material - Machining
Steel
For Tool Type
Rotary Drill
Finish - Machining
Bright (Uncoated)
Cutting Application
Scraping
Chisel Collar Shape
Hex
Measurement System
Fractional Inch
Chisel Type
Scraping Chisel
Decimal Equivalent
2

Description

Chisel for Spline Tool, Chisel Type Scraping Chisel, Shank Type - Machining Hex, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 2 in, Overall Length 12 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.