Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SPL/RDHEX Demo 9-3/4" Bushing Tool

  • Mfr # 48-62-2070

  • Zoro # G5114654


product price: $67.97
/ea

Key Features

Application
Produces Exterior Finish, Removes Excess Concrete, Roughens Surface Before Surface Coating
Length (In.)
9 3/4 in
Shank Type
Round Shank
Shank Size (In.)
21/32 in
Blade Width (In.)
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-62-2070
Zoro #
G5114654
UPC #
045242152759
Country of Origin
United States

Dimensions

Length (In.)
9 3/4 in
Shank Size (In.)
21/32 in
Blade Width (In.)
1 3/4 in
Overall Length (In.)
9 3/4 in
Overall Length
9 3/4 in
Shank Hex Size
3/4 in
Shank Length
2 in
Drill Bit Size
1 3/4 in
Head Width
1 3/4 in
Shank Diameter
3/4 in

Details

Item
Chisel for Spline Tool
Application
Produces Exterior Finish, Removes Excess Concrete, Roughens Surface Before Surface Coating
Shank Type
Round Shank
Hex (In.)
3/4 in
For Use With
Any Spline/Round Hex Hammer
For Tool Type
Rotary Drill
Chisel Type
Bushing Tool
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Shank Type - Machining
Spline
Cutting Application
Cleaning, Finishing, Roughing
Chisel Collar Shape
Spline
Decimal Equivalent
1.7
Material - Machining
Steel
Primary Material Application
Concrete
Measurement System
Fractional Inch

Description

Chisel for Spline Tool, Chisel Type Bushing Tool, Shank Type - Machining Spline, Shank Diameter 3/4 in, Shank Hex Size 3/4 in, Shank Length 2 in, Measurement System Fractional Inch, Head Width 1 3/4 in, Overall Length 9 3/4 in, Chisel Collar Shape Spline, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.