Sprayer Nozzles for M18 SWITCH TANK Sprayer (Discontinued)
- Mfr # 49-16-2728
- Zoro # G1432323
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-2728
Zoro #
G1432323
UPC #
045242550890
Country of Origin
China
Dimensions
Size
1.35mm, 2.8mm
Overall Length
1 1/2 in
Overall Height
3/4 in
Overall Width
3/4 in
Orifice Size
1.35 mm
Nozzle Size
11/16 in
Details
Item
Sprayer Nozzle
Material
Brass/Polypropylene
For Use With
49-16-28CS, 49-16-28PS
Color
Black, Gold
Nozzle Type
Adjustable Tip
Includes
(2) Adjustable Nozzles, Fan Nozzle
Flow Rate
0.1 to 0.5 gpm
Compatible Manufacturer Model Number
2820-20PS, 2820-21CS, 2820-21PS, 49-16-28CS, 49-16-28PS
Product Type
Nozzle
Description
Sprayer Nozzle, For Use With 49-16-28CS, 49-16-28PS, Size 1.35mm, 2.8mm, Wand Material Not Applicable, Overall Length 1 1/2 in, Color Black, Gold
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.