Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Straight Cutting Aviation Snips 48-22-4530

Straight Cutting Aviation Snips (Discontinued)

  • Mfr # 48-22-4530
  • Zoro # G2770953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4530
Zoro #
G2770953
UPC #
045242503643
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in
Cutting Length
5 in
Maximum Sheet Thickness
18 ga, 22 ga

Details

Item
Aviation Snip
Number of Pieces
1
Material
Steel
Cutting Action
Straight
Handle Color
Red
Features
Flush Pivot Bolt, Forged Serrated Blades Bolt Lock, Lanyard Hole, One-Handed Metal Lock
Safety Latch
Yes
Cutting Edge
Serrated
Metal Gauge
22 Mild
Handle Design
Ergonomic
Blade Type
Standard
Cutting Capacity
18 ga (Cold Rolled Steel), 22 ga (Stainless Steel)
Cutting Direction
Straight
Spring Assist Handle
No
Grip Material
Plastic
Material Application
Cold Rolled Steel, Stainless Steel
Lock Type
Bolt Lock
Cutting Edge Type
Serrated
Handle Material
Plastic
Blade Material
Steel
Snip Type
Aviation Snips
Grip Type
Ergonomic
Non-Sparking
No

Description

If you are looking for the best aviation snips on the market, look no further than this Milwaukee 48-22-4530 Straight Cutting Aviation Snip. Featuring a straight cutting action and ergonomic grips, these snips will make short work of even the toughest materials. With its bolt lock design, these snips provide extra durability and longer life. The red handle provides an easy grip while cutting through steel metal gauges 22 mild or less. They have a safety latch to keep them closed when not in use. These Milwaukee Straight Cutting Aviation Snips are perfect for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.