M12 Sub-Scanner, Bare Tool, 6 In Depth, 12V (Discontinued)
- Mfr # 2291-20
- Zoro # G4381587
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2291-20
Zoro #
G4381587
UPC #
045242259366
Country of Origin
China
Dimensions
Scan Depth
6 in
Scan Depth (In.)
2
Details
Item
Sub-Scanner
Type
Test and Measurement
Scans
Metal, Concrete, Drywall/Gypsum, OSB
Function
Measures Depth And Location Of Rebar Up To 6'' Through Concrete, Detects Wood And Metal Studs, Differentiates Between Steel, Copper, and Aluminum Metals
Includes
Bare Tool Only
Accuracy
+/-0.25 to 0.50"
Features
White On Black Display, Rugged Over-Molding, One Button Calibration
Battery Type
12V Lithium-Ion
Description
Sub-Scanner, Accuracy +/-0.25 to 0.50 in, Battery Type 12V Lithium-Ion, Features White On Black Display, Rugged Over-Molding, One Button Calibration, Includes Bare Tool Only
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.