Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCH PACK CABLE DRIVE Assembly

  • Mfr # 47-53-2774

  • Zoro # G8270939


product price: $399.00
/ea
Free Shipping & Returns

Key Features

For Use With
60HM23, 60HM25, 317F02
Material
Steel
Connection Size
5/16 in, 3/8 in, 1/2 in, 5/8 in
Size
1 1/4 in to 4 in lines
Overall Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47-53-2774
Zoro #
G8270939
UPC #
045242567539
Country of Origin
China

Dimensions

Connection Size
5/16 in, 3/8 in, 1/2 in, 5/8 in
Size
1 1/4 in to 4 in lines
Overall Length
4 1/4 in
Overall Width
10 1/2 in
Compatible Cable or Hose Diameter
5/16 in, 3/8 in, 1/2 in, 5/8 in
Overall Height
12 1/4 in

Details

Item
Cable Drive Assembly
For Use With
60HM23, 60HM25, 317F02
Material
Steel
Compatible Cleaner Manufacturer Part Number
2775-211, 2775A-211, 2775B-211, 2775C-222, 2775E-211
Compatible Cleaner Series
SWITCH PACK
Product Type
Cable Drive

Description

Cable Drive Assembly, Product Type Cable Drive, Compatible Cleaner Manufacturer Part Number 2775-211, 2775A-211, 2775B-211, 2775C-222, 2775E-211, Compatible Cleaner Series SWITCH PACK, Material Steel, Compatible Cable or Hose Diameter 5/16 in, 3/8 in, 1/2 in, 5/8 in, Compatible Cleaner Grainger Part Number 317F02, 60HM23, 60HM25, Connection Size 5/16 in, 3/8 in, 1/2 in, 5/8 in, For Use With 60HM23, 60HM25, 317F02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.