
4-Gallon Concrete Sprayer Tank Assembly for M18 SWITCH TANK Backpack Sprayer (Discontinued)
- Mfr # 49-16-28CS
- Zoro # G1432138
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-16-28CS
Zoro #
G1432138
UPC #
045242538706
Country of Origin
China
Dimensions
Size
4 gal
Overall Length
9 1/2 in
Overall Height
16 1/4 in
Overall Width
13 in
Details
Item
Concrete Sprayer Tank Assembly
Material
High Density Polyethylene
For Use With
Backpack Sprayers
Includes
Hose, Pump, Wand
Flow Rate
0.1 to 0.5 gpm
Color
Black, Gray, Red
Liquid Filled
Concrete Chemicals
Product Type
Sprayer Tank Assembly
Compatible Manufacturer Model Number
2820-20PS, 2820-21PS
Compatible Product Type
Sprayers
Description
Concrete Sprayer Tank Assembly, Material High Density Polyethylene, 4 gal, For Use With Backpack Sprayers, Flow Rate 0.1 to 0.5 gpm, Includes Hose, Pump, Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.