Zoro Homepage
This item is Discontinued.
Milwaukee Tool 4-Gallon Water Supply Tank Assembly for M18 SWITCH TANK Backpack Sprayer 49-16-28WS

4-Gallon Water Supply Tank Assembly for M18 SWITCH TANK Backpack Sprayer (Discontinued)

  • Mfr # 49-16-28WS
  • Zoro # G1432357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-28WS
Zoro #
G1432357
UPC #
045242526994
Country of Origin
China

Dimensions

Size
4 gal
Pump Length
3 1/2 in
Overall Length
10 in
Hose Length
10 ft
Fill Opening Size
4 1/2 in
Overall Width
13 in
Overall Height
21 3/4 in

Details

Item
Water Sprayer Tank Assembly
Material
High Density Polyethylene
For Use With
Backpack Sprayers
Includes
10 ft Hose, Pump, Quick-Connect
Tank Capacity
4 gal
Tank Material
Poly
In Tank Filter
Yes
Flow Rate
0.1 to 0.5 gpm
Sprayer Pressure Release
No
Color
Blue, White
Wand Material
Stainless Steel
Hose Material
PVC
Power Source
Cordless
Liquid Filled
Water
Application
Concrete Stains, Dyes and Sealants
Adjustable Nozzle
Yes
Voltage
18 V
Product Type
Water Supply Tank Assembly
Compatible Product Type
Sprayers
Compatible Manufacturer Model Number
2820-20PS, 2820-21PS
Number of Batteries Included
0
Pressurizing Method
Manual Pump
Battery Platform
M18
Seal/Gasket Material
Viton(TM)
Sprayer Pressure - Maximum
60 psi
Includes Bare
Bare Tool
Nozzle Material
Brass, Polyethylene
Nozzle Spray Pattern
Fan
Sprayer Form
Backpack
Number of Chargers Included
0

Description

Water Sprayer Tank Assembly, Power Source Cordless, Tank Capacity 4 gal, Tank Material Poly, Hose Length 10 ft, Hose Material PVC, Wand Material Stainless Steel, Application Concrete Stains, Dyes and Sealants, Includes 10 ft Hose, Pump, Quick-Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.