Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCHBLADE 3 Blade Replacement 1-3/8" Kit

  • Mfr # 48-25-5220

  • Zoro # G7137383


product price: $15.99
/ea

Key Features

Material
Steel
Drill Bit Size
1 3/8 in
Drill Style
Self Feed
Number of Pieces
7
For Use With
Milwaukee Switchblade Self-feed Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-25-5220
Zoro #
G7137383
UPC #
045242157549
Country of Origin
China

Dimensions

Drill Bit Size
1 3/8 in
Blade Diameter
1 3/8 in

Details

Item
Self Feed Drill Bit Component
Material
Steel
Drill Style
Self Feed
Number of Pieces
7
For Use With
Milwaukee Switchblade Self-feed Bit
Includes
(2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case
Storage Case Included
Yes
Material - Machining
Hardened Steel
Number of Blades
3

Description

Self Feed Drill Bit Component, For Use With Milwaukee Switchblade Self-feed Bit, 1 3/8 in, Number of Blades 3, Hardened Steel, Includes (2) Set Screws, (3) Replacement Blades, Hex Key, Storage Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.