Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SWITCHBLADE Selfeed Bit 2"

  • Mfr # 48-25-5135

  • Zoro # G8494884


product price: $42.97
/ea

Key Features

Bit Dia.
2"
Drill Bit Material
High Speed Steel
Overall Length
5 in
Shank Size
7/16 in
For Use With
1/2 in D-Handle and Larger Drills
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-25-5135
Zoro #
G8494884
UPC #
045242157495
Country of Origin
China

Dimensions

Bit Dia.
2"
Overall Length
5 in
Shank Size
7/16 in
Drill Bit Size
2 in
Shank Hex Size
7/16 in
Pipe/Rigid Conduit Entrance Size
2 in
Shank Diameter
7/16 in
Maximum Drilling Depth
5 in
Tubing Entrance Size
2 in

Details

Drill Bit Material
High Speed Steel
Item
Self Feed Drill Bit
For Use With
1/2 in D-Handle and Larger Drills
Includes
(2) Blades, Feed Screw, Hex Wrench, Set Screw
Drill Style
Self-Feed
Removable Feed Screw
Yes
Primary Material Application
Wood
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
2
Shank Type - Machining
Hex
Material - Machining
High Speed Steel
Drill Bit Point Type
Full-Cone Threaded Tip
For Tool Type
Rotary Drills

Description

Self Feed Drill Bit, High Speed Steel, 2 in, Hex, Bright (Uncoated), Maximum Drilling Depth 5 in, Overall Length 5 in, Shank Diameter 7/16 in, Shank Hex Size 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.