Zoro Homepage

M18 FUEL 8-1/4" Table Saw w/ ONE-KEY

  • Mfr # 2736-20

  • Zoro # G6337729


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
24 1/2 in
Voltage
18 V DC
Bevel Angle Range
3 Degrees Left to 47 Degrees Right
Max. Cutting Depth @ 0 Deg.
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2736-20
Zoro #
G6337729
UPC #
045242504411
Country of Origin
China

Dimensions

Blade Dia.
8 1/4 in
Max. Cut Width Right of Blade
24 1/2 in
Max. Cutting Depth @ 0 Deg.
2 1/2 in
Max. Cutting Depth @ 45 Deg.
1 3/4 in
Overall Width
22 1/2 in
Exhaust Port Size
2 1/2 in
Arbor Size
5/8 in
Overall Height
12 in
Table Width
22 1/2 in
Max. Cut Width Left of Blade
12 in
Table Length
17 3/4 in
Cutting Depth at 45 Degrees - Maximum
1 3/4 in
Cutting Width Left of Blade - Maximum
12 in
Cutting Width Right of Blade - Maximum
24 1/2 in
Blade Diameter
8 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 1/2 in

Details

Item
Table Saw
Voltage
18 V DC
Bevel Angle Range
3 Degrees Left to 47 Degrees Right
Max. Blade Speed
6,300 RPM
Cordless Tool Kit Contents
(1) Bare Tool
Power Source
Cordless
Brushless Motor
Yes
Includes
Bare Tool
Table Surface w/Extension
22-1/2 in x 20 in
Series
M18 FUEL
Automatic Blade Safety Retraction
No
Table Saw Type
Portable
Arbor Shape
Round
Charger Included
No
Wireless Tool Tracking
Yes
Stand Included
No
Number of Batteries Included
0
Variable Speed
No
Bevel Angle - Maximum
47 Degrees
Battery Series
M18(TM) REDLITHIUM(TM)
Includes Automatic Blade Safety Retraction
No Automatic Blade Safety Retraction
Number of Chargers Included
0
Includes Stand
Stand Not Included
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Battery Chemistry
Li-Ion
Bevel Angle - Minimum
0 Degrees
Blade Speed - Maximum
6,300 RPM
Includes Battery
Tool Only
Speed Control
Single

Description

The Milwaukee M18 FUEL 8-1/4” Table Saw w/ ONE-KEY generates the power of a 15A corded saw, 24-1/2” of rip capacity and up to 600 linear feet of cutting per charge. Designed for the professional carpenter, remodeler and general contractor, the MILWAUKEE M18 FUEL 8-1/4” Table Saw w/ ONE-KEY is optimized for power, portability and productivity. The POWERSTATE Brushless Motor provides 5,800 RPM and higher speeds under load for corded cutting performance. REDLINK PLUS Intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT HD12.0 battery delivers unmatched run-time in all applications. The rack and pinion fence system maintains accuracy and allows for quick adjustments. For maximum productivity, the tool has on board storage for the included accessories and tool free guard and riving knife changes. An all metal frame provides durability for daily jobsite use. Compatible with ONE-KEY, this is the industry’s first table saw that wirelessly connects to a smart phone to Track and Manage a tool’s performance and location. Integrated Tool Tracking, available through ONE-KEY, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. Paired with tracking, Integrated Tool Security provides the ultimate theft protection. Protect your investment with features like tool lock-out, or hide tool from the nearby devices screen so only you can see your tool is in range. If your tool is lost or stolen, render it useless by sending a remote command to the tool to shut itself off the next time it comes within range of any ONE-KEY app.Compatible with ONE-KEY, this is the industry’s first Table Saw that wirelessly connects to a smart phone to Track and manage a tool’s performance and location. Integrated Tool Tracking, available through ONE-KEY, provides full visibility to how and where tools are being used across your network of jobs and users. The app will track all ONE-KEY compatible devices within 100 ft range of your phone. By building the functionality into the tool, not the battery, all devices are trackable even if the battery is not charged or on the tool. The app will automatically keep records of the last time a tool was within range of the app, allowing you to pinpoint missing tools quicker and increase accountability of your crew. Paired with tracking, Integrated Tool Security provides the ultimate theft protection. Protect your investment with features like tool lock-out, or hide tool from the nearby devices screen so only you can see your tool is in range. If your tool is lost or stolen, render it useless by sending a remote command to the tool to shut itself off the next time it comes within range of any ONE-KEY app.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.