1-1/4" Quick Change Tang Drive Steel Hawg Cutter

  • Mfr # 49-57-1252

  • Zoro # G5128261


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 1/4 in
Annular Cutter Drive Style
Tang
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-1252
Zoro #
G5128261
UPC #
045242201877
Country of Origin
Japan

Dimensions

Diameter
1 1/4 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 1/4 in
Maximum Cutting Depth
1 in
Shank Thread Size
MT3
For Chuck Size
MT3

Details

Item
Annular Cutter
Annular Cutter Drive Style
Tang
Cutter Material
Carbide
Annular Cutter Grouping
Annular Cutter
Application
Mild Steel, Stainless Steel
Finish - Machining
Bright
Series
49-57
Shank Type - Machining
Tang Shank
Decimal Equivalent
1.25
Primary Material Application
Stainless Steel
Stack Cut Teeth
No
Material - Machining
Carbide
Sub Brand
Steel Hawg(R)
Pilot Pin Included
No
For Tool Type
Magnetic Drill Presses
Measurement System
Fractional Inch

Description

Annular Cutter, Carbide, Bright, 1 1/4 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.