Zoro Homepage
This item is Discontinued.
Milwaukee Tool 16 ft. Tape Measure, 1-1/16" Blade 48-22-5117

16 ft. Tape Measure, 1-1/16" Blade (Discontinued)

  • Mfr # 48-22-5117
  • Zoro # G8605466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5117
Zoro #
G8605466
UPC #
045242317585
Country of Origin
China

Dimensions

Blade Length
16 ft.
Blade Width
1-1/16"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Standout
9 ft.
Lock Type
Toggle
Measurement Type
SAE
Tip Style
3-Rivet Hook
Blade Color
Yellow
Belt Clip
Yes
Blade Material
Steel
Graduation Type
in./ft.
Case Material
ABS with Rubber Grip
Blade Coating
Nylon
Features
5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment
Case Color
Black/Red
Stud Markings
Yes
Item
Tape Measure
Rewind Type
Automatic
Case Type
Closed

Description

Tape Measure, Features 5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Black/Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.