This item is Discontinued.

Milwaukee Tool 16 ft. Tape Measures, 1-1/16" Blade 48-22-5217

16 ft. Tape Measures, 1-1/16" Blade (Discontinued)

  • Mfr # 48-22-5217
  • Zoro # G8605493
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-22-5217
Zoro #
G8605493
UPC #
045242317592
Country of Origin
China

Dimensions

Blade Length
16 ft./5m
Blade Width
1-1/16"

Details

Tape Measure Product Grouping
Tape Measures
Graduations
1/16" Top, 1cm Bottom
Blade Coating
Nylon
Measurement Type
SAE/Metric
Tip Style
3-Rivet Hook
Stud Markings
Yes
Graduation Type
in./ft./cm
Belt Clip
Yes
Features
5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment
Case Material
ABS with Rubber Grip
Lock Type
Toggle
Item
Tape Measure
Blade Material
Steel
Rewind Type
Automatic
Case Color
Black/Red
Blade Color
Yellow
Case Type
Closed
Standout
9 ft.

Description

Tape Measure, Features 5-Point Reinforced Frame, Finger Stop, Blueprint Scale, Wire Form Belt Clip Reduces Pocket Tearing, 2-Sided Printing, 360 Degrees Hook Attachment, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Black/Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.