Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 25 ft. Tape Measure, 1-1/16" Blade 48-22-5525

25 ft. Tape Measure, 1-1/16" Blade (Discontinued)

  • Mfr # 48-22-5525
  • Zoro # G0164221
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-5525
Zoro #
G0164221
UPC #
045242343232
Country of Origin
China

Dimensions

Blade Width
1-1/16"
Blade Length
25 ft.

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Stud Markings
Yes
Blade Material
Steel
Features
Nylon Bond Blade Protection, 5-Point Reinforced Frame, Wire Form Belt Clip, Wide Base, Optimized Hook Design, 360 Degrees Attachment
Tip Style
3-Rivet Hook
Standout
9 ft.
Case Type
Closed
Case Color
Black/Red
Graduation Type
in./ft.
Belt Clip
Yes
Rewind Type
Automatic
Lock Type
Toggle
Blade Coating
Nylon
Case Material
ABS with Rubber Grip
Blade Color
Yellow
Measurement Type
SAE
Item
Tape Measure

Description

Tape Measure, Features Nylon Bond Blade Protection, 5-Point Reinforced Frame, Wire Form Belt Clip, Wide Base, Optimized Hook Design, 360 Degrees Attachment, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Black/Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.