26 ft./8m Tape Measure, 1-1/16" Blade (Discontinued)
- Mfr # 48-22-5625
- Zoro # G0164197
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
48-22-5625
Zoro #
G0164197
UPC #
045242350582
Country of Origin
China
Dimensions
Blade Width
1-1/16"
Blade Length
26 ft./8m
Details
Tape Measure Product Grouping
Tape Measure
Graduations
1/16" Top, 1cm Bottom
Case Color
Black/Red
Features
Nylon Bond Blade Protection, 5-Point Reinforced Frame, Wire Form Belt Clip, Wide Base, Optimized Hook Design, 360 Degrees Attachment
Case Material
ABS with Rubber Grip
Blade Coating
Nylon
Item
Tape Measure
Case Type
Closed
Stud Markings
Yes
Lock Type
Toggle
Blade Color
Yellow
Blade Material
Steel
Rewind Type
Automatic
Belt Clip
Yes
Tip Style
3-Rivet Hook
Graduation Type
in./ft./cm
Measurement Type
SAE/Metric
Standout
9 ft.
Description
Tape Measure, Features Nylon Bond Blade Protection, 5-Point Reinforced Frame, Wire Form Belt Clip, Wide Base, Optimized Hook Design, 360 Degrees Attachment, Case Material ABS with Rubber Grip, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Black/Red, Lock Type Toggle, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.