Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Tape Measure, SAE, Blade 16 ft./5m L 48-22-0117

Tape Measure, SAE, Blade 16 ft./5m L (Discontinued)

  • Mfr # 48-22-0117
  • Zoro # G2153708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0117
Zoro #
G2153708
UPC #
045242527526
Country of Origin
China

Dimensions

Blade Length
16 ft/5m
Blade Width
1 1/16 in

Details

Graduations
1/16"
Belt Clip
Yes
Standout
10 ft
Measurement Type
SAE
Blade Color
Yellow
Lock Type
Automatic
Item
Tape Measure
Features
Magnetic
Blade Material
Steel
Case Material
ABS Plastic
Rewind Type
Automatic
Blade Coating
Nylon
Case Color
Red
Case Type
Closed
Tip Style
3-Rivet Hook
Stud Markings
Yes
Graduation Type
in /ft/Fractional

Description

Tape Measure, Features Magnetic, Case Material ABS Plastic, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Red, Lock Type Automatic, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.