Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 25 ft Tape Measure, 1 1/16 in Blade 48-22-0125

25 ft Tape Measure, 1 1/16 in Blade (Discontinued)

  • Mfr # 48-22-0125
  • Zoro # G2153629
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0125
Zoro #
G2153629
UPC #
045242527533
Country of Origin
China

Dimensions

Blade Length
25 ft
Blade Width
1 1/16 in

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Features
Magnetic
Tip Style
3-Rivet Hook
Blade Color
Yellow
Blade Material
Steel
Measurement Type
SAE
Case Type
Closed
Rewind Type
Automatic
Belt Clip
Yes
Stud Markings
Yes
Blade Coating
Nylon
Standout
10 ft
Case Material
ABS Plastic
Case Color
Red
Item
Tape Measure
Lock Type
Automatic
Graduation Type
in /ft/Fractional

Description

Tape Measure, Features Magnetic, Case Material ABS Plastic, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Red, Lock Type Automatic, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.