This item is Discontinued.

Milwaukee Tool 26 ft./8m Tape Measure, 1-1/16" Blade 48-22-0126

26 ft./8m Tape Measure, 1-1/16" Blade (Discontinued)

  • Mfr # 48-22-0126
  • Zoro # G2153796
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-0126
Zoro #
G2153796
UPC #
045242527540
Country of Origin
China

Dimensions

Blade Length
26 ft./8m
Blade Width
1-1/16"

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Case Type
Closed
Blade Color
Yellow
Case Color
Red
Features
Magnetic
Standout
10 ft.
Tip Style
3-Rivet Hook
Item
Tape Measure
Measurement Type
SAE
Belt Clip
Yes
Blade Coating
Nylon
Case Material
ABS
Rewind Type
Automatic
Blade Material
Steel
Graduation Type
in./ft./Fractional
Lock Type
Automatic
Stud Markings
Yes

Description

Tape Measure, Features Magnetic, Case Material ABS, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 1/16 in, Case Color Red, Lock Type Automatic, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.