Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THE AX w/CARBIDE TEETH 5T 9L 1PK

  • Mfr # 48-00-5226

  • Zoro # G5573681


product price: $10.97
/ea

Key Features

Teeth per Inch
5
Length
9 in
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-00-5226
Zoro #
G5573681
UPC #
045242483723
Country of Origin
United States

Dimensions

Length
9 in
Height
1 in
Cut Width
0.05 in
Blade Length
9 in
Overall Length
9 in
Overall Width
1 in
Cut Width - Maximum
0.05 in
Overall Thickness
0.05 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
5
Material
Carbide
Tip Material
Carbide
Back Style
Tapered
Application
Pallet Dismantling, Plaster, Wood
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Number of Cutting Edges
1
Blade Material
Carbide
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Plaster
Primary Material Application
Wood
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Durlock, Nail-Embedded Wood, Plaster, Shingles

Description

Reciprocating Saw Blade, Primary Material Application Wood, Materials Cut Plaster, Blade Length 9 in, Teeth per Inch 5, Cut Width 0.05 in, Blade Material Carbide, Tip Material Carbide, Back Style Tapered, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.