The WRECKER Multi-Material SAWZALL Blade 12" 7/11TPI 25pk
Mfr # 48-00-8711
Zoro # G3366124
product price:Â $87.97
/pk 25, $3.52/ea
Free Shipping & Returns
Key Features
Teeth per Inch
8
Length
12 in
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-00-8711
Zoro #
G3366124
UPC #
045242082537
Country of Origin
United States
Dimensions
Length
12 in
Height
1 in
Cut Width
0.062 in
Blade Length
12 in
Overall Width
1 in
Overall Length
12 in
Cut Width - Maximum
0.06 in
Overall Thickness
0.06 in
Details
Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
Number of Cutting Edges
1
Application
General Purpose
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Blade Material
High Speed Steel
Cutting Edge Style
Rigid for Straight Cuts
Materials Cut
Aluminum, Copper, Non-Ferrous Metals, Plastic
Primary Material Application
Demolition
For Workpiece Material
Aluminum, Copper, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, PVC
Compatible Product Type
Reciprocating Saw
Description
Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Aluminum, Copper, Non-Ferrous Metals, Plastic, Blade Length 12 in, Teeth per Inch 8, Cut Width 0.062 in, Blade Material High Speed Steel, Tip Material High Speed Steel, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.