Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

The WRECKER Multi-Material SAWZALL Blade 9" 7/11TPI 5pk

  • Mfr # 48-00-5706

  • Zoro # G3505774


product price: $21.47
/pk 5, $4.29/ea

Key Features

Length
9 in
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
Application
Demolition, Aluminum, Copper, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-00-5706
Zoro #
G3505774
UPC #
045242082483
Country of Origin
United States

Dimensions

Length
9 in
Height
1 in
Cut Width
0.062 in
Blade Length
9 in
Overall Length
9 in
Overall Width
1 in
Overall Thickness
0.06 in
Cut Width - Maximum
0.06 in

Details

Item
Reciprocating Saw Blade
Teeth per Inch
8
Material
High Speed Steel
Tip Material
High Speed Steel
Back Style
Straight
Application
Demolition, Aluminum, Copper, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, PVC
Number of Cutting Edges
1
For Use With Saw Type
Reciprocating Saws
Shank
1/2" Universal
Blade Material
High Speed Steel
Cutting Edge Style
Rigid for Straight Cuts
Primary Material Application
Demolition
Materials Cut
Aluminum, Copper, Non-Ferrous Metals, Plastic
Compatible Product Type
Reciprocating Saw
For Workpiece Material
Aluminum, Copper, Nail-Embedded Wood, Non-Ferrous Metal, Plastic, PVC

Description

Reciprocating Saw Blade, Primary Material Application Demolition, Materials Cut Aluminum, Copper, Non-Ferrous Metals, Plastic, Blade Length 9 in, Teeth per Inch 8, Cut Width 0.062 in, Blade Material High Speed Steel, Tip Material High Speed Steel, Back Style Straight, Number of Cutting Edges 1, Cutting Edge Style Rigid for Straight Cuts, For Use With Saw Type Reciprocating Saws, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.