Zoro Homepage

Thin Wall Hole Saw 3 PC set

  • Mfr # 49-22-4800

  • Zoro # G7451053


product price: $44.97
/ea

Key Features

Tooth Material
High Speed Steel
Max. Cutting Depth
1/2 in
Number of Pieces
3
Arbor Design
Built-In Arbor
Impact Rated
Impact Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4800
Zoro #
G7451053
UPC #
045242321162
Country of Origin
Taiwan, Province of China

Dimensions

Max. Cutting Depth
1/2 in
Shank Size
1/4 in
Saw Sizes Included
7/8", 1-1/8", 1-3/8"
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Range of Saw Sizes
7/8" to 1-3/8"
Saw Dia.
7/8 in, 1 1/8 in, 1 3/8 in
Thread Size
1/4 in
Saw Size Range
7/8 in to 1 3/8 in
Hole Saw Sizes (Hole Saws)
7/8 in, 1 1/8 in, 1 3/8 in
Hole Saw Size - Minimum
7/8 in
Pilot Drill Diameter
1/4 in
Pilot Drill Length
3 1/2 in
Hole Saw Size - Maximum
1 3/8 in
Cutting Depth - Maximum
1/2 in

Details

Tooth Material
High Speed Steel
Number of Pieces
3
Arbor Design
Built-In Arbor
Impact Rated
Impact Rated
Teeth per Inch
8
Application
General Purpose
Primary Saw Application
Plastics, Thin Gauge Metals up to 1/8" Thick
Item
Hole Saw Kit
Replacement Pilot Drill No.
Mfr. No. 49-56-8010
Hole Saw Product Grouping
Hole Saw Kits
Materials Cut
Metal
Number of Hole Saws
3
Primary Material Application
Metal
For Workpiece Material
Metal
Shank Shape
Hex

Description

Designed with a robust 1⁄4” quick change hex shank, Milwaukee Shockwave Impact Duty Thin Wall Hole Saws give professionals a hole making solution to use with impact drivers. Utilizing a thin wall, 8 TPI design, Thin Wall Hole Saws deliver a burr-free cut up to 40% faster than standard bi-metal hole saws. The included ejection spring removes the frustration of manually removing slugs by automatically ejecting the material. A stop shoulder design prevents over-drilling into material and potentially damaging inner components of electrical and junction boxes. Choose Thin Wall Hole Saws for use in plastics and thin gauge metals up to 1/8” thick.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.