THUNDERBOLT Titanium-Coated Drill Bit Set, 20-Piece

  • Mfr # 48-89-1105

  • Zoro # G4924805


product price:  $39.97
/ea

Key Features

Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/2 Milwaukee(R) Thunderbolt(R) Titanium Coated Drill Bit (48-89-2229), (1) 1/4 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2213), (1) 11/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2208), (1) 13/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2210), (1) 3/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2209), (1) 3/8 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2221), (1) 5/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2217), (1) 7/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2211), (1) THUNDERBOLT(R) Titanium Coated 5/32 in Drill Bit (48-89-2207), (1) THUNDERBOLT(R) Titanium Coated 9/64 in Drill Bit (48-89-2206), (2) THUNDERBOLT(R) Titanium 3/32 in Drill Bits (48-89-2203), (2) THUNDERBOLT(R) Titanium Coated 1/16 in Drill Bit (48-89-2201), (2) THUNDERBOLT(R) Titanium Coated 1/8 in Drill Bits (48-89-2205), (2) THUNDERBOLT(R) Titanium Coated 5/64 in Drill Bit (48-89-2202), (2) THUNDERBOLT(R) Titanium Coated 7/64 in Drill Bits (48-89-2204)
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-89-1105
Zoro #
G4924805
UPC #
045242170616
Country of Origin
China

Dimensions

Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/64 in, 13/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in
Drill Bit Size
1/16 in to 1/2 in
Drill Bit Dimension Type
Fractional Inch
Sizes
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 1/4", 5/16", 3/8", 1/2"
Overall Length
10 5/16 in
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
20
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
(1) 1/2 Milwaukee(R) Thunderbolt(R) Titanium Coated Drill Bit (48-89-2229), (1) 1/4 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2213), (1) 11/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2208), (1) 13/64 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2210), (1) 3/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2209), (1) 3/8 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2221), (1) 5/16 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2217), (1) 7/32 in Thunderbolt(R) Titanium Coated Drill Bit (48-89-2211), (1) THUNDERBOLT(R) Titanium Coated 5/32 in Drill Bit (48-89-2207), (1) THUNDERBOLT(R) Titanium Coated 9/64 in Drill Bit (48-89-2206), (2) THUNDERBOLT(R) Titanium 3/32 in Drill Bits (48-89-2203), (2) THUNDERBOLT(R) Titanium Coated 1/16 in Drill Bit (48-89-2201), (2) THUNDERBOLT(R) Titanium Coated 1/8 in Drill Bits (48-89-2205), (2) THUNDERBOLT(R) Titanium Coated 5/64 in Drill Bit (48-89-2202), (2) THUNDERBOLT(R) Titanium Coated 7/64 in Drill Bits (48-89-2204)
Features
Split Point
Shank Shape
Round
Impact Rated
No
Flute Type
Parabolic
Shank Type - Machining
Straight with Three Flats
Primary Material Application
Plastic, Steel, Wood
Measurement System
Fractional Inch
Drill Bit Case Type
PACKOUT(TM) Case
Drill Bit Point Type
Split Point
Number of Drill Bits
20
Web Construction
Tapered
Material - Machining
High Speed Steel
Standards
Not Rated
Drill Bit Type
Twist Drill Bit
Spiral Direction
Right Hand
List Number
Thunderbolt
Finish - Machining
TiN
Number of Flutes
2
Coolant Fed
Non-Coolant Through
Material Grade - Machining
Heavy Duty

Description

MILWAUKEE THUNDERBOLT 20PC Titanium Drill Bit Set offers heavy-duty performance on the jobsite. Titanium coating reduces heat build-up and keeps the bit sharper providing up to 3X longer life. The thicker core provides ultimate strength and protects against side-load breakage while a specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. MILWAUKEE THUNDERBOLT Titanium Coated bits are ideal for various drilling applications in wood, plastics, and metals. The set is organized in a customizable accessory case designed for use in PACKOUT.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.