Zoro Homepage
This item is Discontinued.
Milwaukee Tool TICK Tool and Equipment Tracker (10 Pk) 48-21-2010

TICK Tool and Equipment Tracker (10 Pk) (Discontinued)

  • Mfr # 48-21-2010
  • Zoro # G7510329
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-21-2010
Zoro #
G7510329
UPC #
045242493845
Country of Origin
China

Dimensions

Width
1-7/8"
Length
2.13"
Overall Length
2 1/8 in
Size
2 1/8 in x 1 7/8 in x 1/2 in

Details

Item
Bluetooth Tool and Equipment Tracker
For Use With
ONE-KEY App
Features
Location Signal Wakes Up a Sleeping or Backgrounded App, Weather, Water, Dust and Impact Protection
Category Type
Equipment Tracker
Voltage
3V
Series
ONE-KEY(TM)
Includes
(10) Coin Cell Batteries
Cordless Tool Battery Type
Lithium
Battery Capacity
0.24 Ah
Battery Number
CR2032
Number of Tags Included
10
For Voltage
3 V
Attachment
Glue, Screw, Strap, Rivet
Replacement Battery
3V Lithium-Ion Coin Cell
Tag Type
Attachable Tag
Wireless Connection
Bluetooth
Signal Range
100 ft

Description

Bluetooth Tool and Equipment Tracker, Attachment Glue, Rivet, Screw, Strap, Tag Type Attachable Tag, Wireless Connection Bluetooth, For Voltage 3V DC, Number of Tags Included 10, Signal Range 100 ft, Overall Height 1/2 in, Overall Length 2 1/8 in, Overall Width 1 7/8 in, Replacement Battery 3V Lithium-Ion Coin Cell, Series ONE-KEY(TM), Size 2 1/8 in x 1 7/8 in x 1/2 in, Package Quantity 10

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.