TICK Tool and Equipment Tracker (50 Pk) (Discontinued)
- Mfr # 48-21-2050
- Zoro # G7510365
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-21-2050
Zoro #
G7510365
UPC #
045242493852
Country of Origin
China
Dimensions
Length
2.13"
Width
1-7/8"
Size
2 1/8 in x 1 7/8 in x 1/2 in
Overall Length
2 1/8 in
Details
Voltage
3V
Battery Capacity
0.24 Ah
Cordless Tool Battery Type
Lithium
Includes
(50) Coin Cell Batteries
Series
ONE-KEY(TM)
Battery Number
CR2032
Features
Location Signal Wakes Up a Sleeping or Backgrounded App, Weather, Water, Dust and Impact Protection
For Use With
ONE-KEY App
Item
Bluetooth Tool and Equipment Tracker
Category Type
Equipment Tracker
Attachment
Glue, Screw, Strap, Rivet
Replacement Battery
3V Lithium-Ion Coin Cell
Signal Range
100 ft
Tag Type
Attachable Tag
Wireless Connection
Bluetooth
For Voltage
3 V
Number of Tags Included
50
Description
Bluetooth Tool and Equipment Tracker, Attachment Glue, Screw, Strap, Rivet, Tag Type Attachable Tag, Wireless Connection Bluetooth, For Voltage 3 V, Number of Tags Included 50, Signal Range 100 ft, Overall Height 1/2 in, Overall Length 2 1/8 in, Overall Width 1 7/8 in, Replacement Battery 3V Lithium-Ion Coin Cell, Series ONE-KEY(TM), Size 2 1/8 in x 1 7/8 in x 1/2 in, Package Quantity 50
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.