Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6390-20
Zoro #
G4935761
UPC #
045242049578
Country of Origin
China
Dimensions
Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Depth of Cut @ 45 Deg.
1-13/16"
Tool Length
13 3/4 in
Depth of Cut @ 90 Deg.
2-7/16"
Cord Length
9 ft
Details
Blade Side
Right
Voltage
120V AC
Tool Weight
10.4 lb
Corded/Cordless
Corded
Amps
15.0
Bevel Capacity
50 Degrees
Features
Clear Sight Line Superior Blade Visibility From Either Side, Main Handle Adjusts To The Work Or Most Comfortable Work Position, Wide
Includes
Circular Saw Blade, Hex Blade Wrench
Item
Corded Circular Saw
Brake Type
None
No Load RPM
5800
Corded/Banded
Corded
Description
Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Tool Length 13 3/4 in, Tool Weight 10.4 lb, Voltage 120V AC, Cord Length 9 ft, Includes Circular Saw Blade, Hex Blade Wrench, Features Clear Sight Line Superior Blade Visibility From Either Side, Main Handle Adjusts To The Work Or Most Comfortable Work Position, Wide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.