Zoro Homepage
This item is Discontinued.
Milwaukee Tool TILT-LOK  7-1/4" Circular Saw w/Case 6390-21

TILT-LOK 7-1/4" Circular Saw w/Case (Discontinued)

  • Mfr # 6390-21
  • Zoro # G1282793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6390-21
Zoro #
G1282793
UPC #
045242049585
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8 in
Cord Length
9 ft
Tool Length
13 11/16 in
Depth of Cut @ 45 Deg.
1-13/16"
Depth of Cut @ 90 Deg.
2-7/16"
Overall Length
13 11/16 in
Cutting Depth at 45 Degrees - Maximum
1 13/16 in
Blade Diameter
7 1/4 in
Cutting Depth at 0 Degrees - Maximum
2 7/16 in

Details

Item
Corded Circular Saw
Voltage
120 V AC
Includes
Circular Saw Blade, Hex Blade Wrench
Features
Adjustable Main Handle, Clear Sight Line Superior Blade Visibility from Either Side, Cuts Tough Materials, Wide
Blade Side
Right
Tool Weight
10.4 lb
Corded/Cordless
Corded
No Load RPM
5800
Shoe Material
Aluminum
Standards
CSA Certified, UL Listed
Brake Type
None
Number of Conductors
2
Bevel Capacity
50 Degrees
Handle Type
Tilt
Corded/Banded
Corded
Amps
15.0
Drive Type
Direct Drive
Current
15 A
Bevel Angle - Minimum
50 Degrees
Includes Electric Brake
No Brake
For Workpiece Material
Wood
Bevel Angle - Maximum
50 Degrees

Description

Circular Saw, Blade Dia. 7 1/4 in, Arbor Size 5/8 in, Blade Side Right, Shoe Material Aluminum, Drive Type Direct Drive, Tool Length 13 11/16 in, Tool Weight 10.4 lb, Current 15 A, Voltage 120 V AC, Frequency Not Applicable, Plug Type Not Applicable, Cord Length 9 ft, Includes Circular Saw Blade, Hex Blade Wrench, Features Adjustable Main Handle, Clear Sight Line Superior Blade Visibility from Either Side, Cuts Tough Materials, Wide, Standards CSA Certified, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.