Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tinted Performance Safety Glasses (Polybag)

  • Mfr # 48-73-2026

  • Zoro # G3578520


product price: $21.97
/ea

Key Features

Lens Color
Tinted
Frame Type
Full-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2026
Zoro #
G3578520
UPC #
045242557967
Country of Origin
China

Dimensions

Eyewear Size
One Size Fits All

Details

Item
Safety Glasses
Lens Color
Tinted
Frame Type
Full-Frame
Frame Color
Red/Black
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
48-73
Standards
ANSI Z87.1+, CSA Z94.3
Includes
Soft Bag
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Color
Red/Black
Photochromatic Lens
No
Gender
Unisex
Metal Detectable
No
UV Protection
Yes
Material
Plastic/Polycarbonate
Arm Tip Type
Straight
Arm Color
Red
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series 48-73, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Bag, Standards ANSI Z87.1+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.