Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool Tinted Safety Glasses 48-73-2005

Tinted Safety Glasses (Discontinued)

  • Mfr # 48-73-2005
  • Zoro # G3578493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-2005
Zoro #
G3578493
UPC #
045242552412
Country of Origin
China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Smoke
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Black/Red
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Standards
ANSI Z87.1+, CSA Z94.3
Metal Detectable
No
X-Ray Detectable
No
Includes
Blister Bag
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
Arm Color
Red
Arm Tip Type
Straight

Description

Safety Glasses, Gender Unisex, Lens Color Gray Mirror, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Red, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Red, Temple Style Straight, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Blister Bag, Standards ANSI Z87.1+, CSA Z94.3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.