Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 16 ft/5m Tape Measure, 1 in Blade 48-22-7216

16 ft/5m Tape Measure, 1 in Blade (Discontinued)

  • Mfr # 48-22-7216
  • Zoro # G4848125
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7216
Zoro #
G4848125
UPC #
045242486939
Country of Origin
China

Dimensions

Blade Length
16 ft, 5 m
Blade Width
1 in

Details

Item
Magnetic Tip Tape Measure
Measurement Type
SAE/Metric
Case Material
ABS Plastic
Blade Material
Steel
Tip Style
3-Rivet Hook
Case Color
Black, Red
Graduations
1 mm Bottom, 1/16 in Top
Standout
9 ft
Case Type
Closed
Graduation Type
in/ft/m
Stud Markings
Yes
Features
5-Point Reinforced Frame, Blue Print Scale, Double Sided Printing, Finger Stop
Belt Clip
Yes
Blade Color
Yellow/White
Blade Coating
Nylon
Rewind Type
Automatic
Tape Measure Product Grouping
Tape Measure
Lock Type
Slide

Description

Magnetic Tip Tape Measure, Features 5-Point Reinforced Frame, Blue Print Scale, Double Sided Printing, Finger Stop, Case Material ABS Plastic, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 in, Case Color Black, Red, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow/White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.