Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 30 ft. Tape Measure, 1" Blade 48-22-7130

30 ft. Tape Measure, 1" Blade (Discontinued)

  • Mfr # 48-22-7130
  • Zoro # G4848140
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7130
Zoro #
G4848140
UPC #
045242486915
Country of Origin
China

Dimensions

Blade Width
1"
Blade Length
30 ft.

Details

Tape Measure Product Grouping
Tape Measure
Graduations
1/16"
Rewind Type
Automatic
Measurement Type
SAE
Case Material
ABS
Item
Magnetic Tip Tape Measure
Tip Style
3-Rivet Hook
Standout
9 ft.
Belt Clip
Yes
Blade Coating
Nylon
Lock Type
Slide
Features
5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale
Case Color
Black/Red
Blade Material
Steel
Blade Color
Yellow/White
Stud Markings
Yes
Case Type
Closed
Graduation Type
in./ft.

Description

Magnetic Tip Tape Measure, Features 5-Point Reinforced Frame, Finger Stop, Double Sided Printing, Blue Print Scale, Case Material ABS, Tip Style 3-Rivet Hook, Blade Material Steel, Blade Width 1 in, Case Color Black/Red, Lock Type Slide, Case Type Closed, Belt Clip Yes, Blade Coating Nylon, Blade Color Yellow/White

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.