Zoro Homepage

0.105 in x 625 ft. String Trimmer Line

  • Mfr # 49-16-2789

  • Zoro # G010887506


product price: $54.97
/ea

Key Features

Diameter
0.105 in
Includes
(1) 625' Spool of 0.105" Trimmer Line
Height
6.25"
Width
6.5"
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-2789
Zoro #
G010887506
UPC #
045242783359
Country of Origin
United States

Dimensions

Diameter
0.105 in
Length
625 ft.
Line Diameter
0.105"
Height
6.25"
Width
6.5"
Overall Length
625 ft
Overall Height
6 1/4 in
Overall Width
6 1/2 in
Line Length (ft)
625 ft

Details

Item
String Trimmer Line
Includes
(1) 625' Spool of 0.105" Trimmer Line
Material
Nylon
Color
Red
Trimmer Line Shape
Twisted
Compatible Manufacturer Number
Universal
Product Type
String Trimmer Line
Compatible Product Type
String Trimmers
Recommended Safety Equipment
Safety Glasses, Work Gloves

Description

The MILWAUKEE® 625' spool of .105†string trimmer line utilizes high-grade polymers and a full mass, twisted design to provide longer life, greater cutting power, and longer run-time.


  • • Provides longer life and greater cutting power.
  • • Includes 625 ft. of 0.105 in. line.
  • • Utilizes high grade polymers and a full mass, twisted design.
  • • Milwaukee® .105 trimmer line offers longer life and cutting power

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.