Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2 in. Grease Cleaner for 5/8 in. Sectional Cable

  • Mfr # 48-53-3816

  • Zoro # G100403753


product price: $44.97
/ea

Key Features

For Use With
MILWAUKEE M18 FUEL(TM) Sectional Machine for 5/8 in and 7/8 in Cable (2818-21)
Material
Steel
Connection Size
5/8 in
Size
1 1/2 in
Use With Hose
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3816
Zoro #
G100403753
UPC #
045242594023
Country of Origin
China

Dimensions

Connection Size
5/8 in
Size
1 1/2 in
Overall Width
1 1/2 in
Compatible Cable or Hose Diameter
5/8 in, 7/8 in, 1 1/2 in

Details

Item
Grease Cleaner
For Use With
MILWAUKEE M18 FUEL(TM) Sectional Machine for 5/8 in and 7/8 in Cable (2818-21)
Material
Steel
Use With Hose
5/8 in
Compatible Cleaner Manufacturer Part Number
2818-21
Compatible Cleaner Series
M18 Sectional Machines
Product Type
Grease Cleaner

Description

Grease Cleaner, Product Type Grease Cleaner, Compatible Cleaner Manufacturer Part Number 2818-21, Compatible Cleaner Series M18 Sectional Machines, Material Steel, Compatible Cable or Hose Diameter 5/8 in, 7/8 in, 1 1/2 in, Connection Size 5/8 in, For Use With MILWAUKEE M18 FUEL(TM) Sectional Machine for 5/8 in and 7/8 in Cable (2818-21)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.