Zoro Homepage

1-1/2 in. Standard Chain Knocker for 5/16 in. Chain Snake Cable

  • Mfr # 48-53-3020

  • Zoro # G410030953


product price: $59.99
/ea

Key Features

For Use With
5/16 in Chain Snake Cable
Material
Carbon Steel
Connection Size
5/16 in
Includes
Chain Knocker & Sheath Segment
Length
3.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-53-3020
Zoro #
G410030953
UPC #
045242749485
Country of Origin
China

Dimensions

Connection Size
5/16 in
Length
3.5"
Depth
0.8"
Overall Length
3 1/2 in
Width
0.8"
Overall Width
0.8 in
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
1 1/2 in
Cutter Length
1 1/2 in

Details

Item
Chain Knocker
For Use With
5/16 in Chain Snake Cable
Material
Carbon Steel
Includes
Chain Knocker & Sheath Segment
Features
Ability to Navigate Tees and Bends, Compatible with 5/16 in Flexible Shaft Machines, Rust Guard Plating Prevents Corrosion
Rust Resistant
Yes
Head Style
Grease Cutter
Pipe Capacity
1-1/2 in
Material Composition
Carbon Steel
Compatible Cleaner Manufacturer Part Number
2819-22
Compatible Cleaner Series
M18 FUEL(TM) High Speed Chain Snake
Head Type
Chain Knockers
Tool Series
Rust Guard

Description

Chain Knocker, Head Type Chain Knockers, Compatible Cleaner Series M18 FUEL(TM) High Speed Chain Snake, Connection Size 5/16 in, Maximum Drain Line Inside Diameter 1 1/2 in, Minimum Drain Line Inside Diameter 1 1/4 in, Product Type Standard Chain Knocker, Compatible Cleaner Manufacturer Part Number 2819-22, Cutter Length 1 1/2 in, Cutter Type Chain Knocker, Features Ability to Navigate Tees and Bends, Compatible with 5/16 in Flexible Shaft Machines, Rust Guard Plating Prevents Corrosion

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.