
1-1/2" X 11-3/8" One Piece Spline Core Bit (Discontinued)
- Mfr # 48-20-5450
- Zoro # G404422351
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-20-5450
Zoro #
G404422351
UPC #
45242315659
Country of Origin
Unknown
Description
Milwaukee’s one piece carbide tipped core bits are ideal for drilling large holes where The depth is relatively shallow. The core bit cuts a kerf only. The inside core must be removed by The operator before deeper drilling can be accomplished. Use of centering bit 48-20-5495 is recommended (not included). Use drift key 48-20-5497 to remove centering bit from The one piece core bit. The one piece core bits are available in SDS-Max or Spline shanks. They come in a variety of diameters ranging from 1-1/2” to 6” with overall lengths of 11-3/8” or 22” and a drilling depth of 3”. The asymmetric tooth pitch with alternating tooth geometries creates faster material pulverization. The one piece design maximizes energy transfer and The thick wall core body is durable even in large hammers. The fluted core exterior minimizes friction loss and removes debris faster.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.