Zoro Homepage

1-1/4"-7 6-Slot Core Bit Adapter

  • Mfr # 48-17-6004

  • Zoro # G1835989


product price: $91.97
/ea
Free Shipping & Returns

Key Features

Thread Size
1-1/4-7
Shank Shape
6-Slot
For Use With
Threaded Core Bit and Slotted Core Rig
For Drill Shank Diameter
2 1/16 in
For Drill Shank Size
6-Slot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-17-6004
Zoro #
G1835989
UPC #
045242357536
Country of Origin
China

Dimensions

Thread Size
1-1/4-7
For Drill Shank Diameter
2 1/16 in
For Drill Shank Size
6-Slot
Adapter Shank Size
1 1/4"-7
Adapter Shank Diameter
1 1/4 in
Size
1-1/4 in.-7

Details

Item
Core Bit Extension
Shank Shape
6-Slot
For Use With
Threaded Core Bit and Slotted Core Rig
Material - Machining
High Speed Steel
For Drill Bit Type
Slotted Core Rigs, Threaded Core Drills
For Drill Shank Type
Straight
Adapter Shank Type
Straight

Description

Core Bit Extension, For Drill Shank Size 6-Slot, Adapter Shank Size 1 1/4 In.-7, Straight Adapter Shank Type, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.