1-1/4"-7 x 6" Core Bit Extension
Mfr # 48-17-6014
Zoro # G1835937
product price: $83.97
/ea
Free Shipping & Returns
Key Features
Thread Size
1-1/4-7
For Use With
Threaded Core Bit
Overall Length
6 in
For Drill Bit Type
Block, Brick
Sub Brand
Milwaukee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-17-6014
Zoro #
G1835937
UPC #
045242357581
Country of Origin
China
Dimensions
Thread Size
1-1/4-7
Overall Length
6 in
Extension Shank Diameter
1 1/4 in
For Core Diameter
1 1/4"-7
Size
1-1/4 in.-7 x 6 in.
Details
Item
Core Bit Extension
For Use With
Threaded Core Bit
For Drill Bit Type
Block, Brick
Sub Brand
Milwaukee
Material - Machining
Steel
Extension Type
Diamond Core Bit
Flexible Shank
No
Head Angle
0 Degrees
Number of Pieces
1
Angled Head
Straight
Measurement System
Fractional Inch
Extension Shank Type
Threaded
Description
Core Bit Extension, For Core Diameter 1 1/4 In.-7, Threaded, 1 1/4 in Extension Shank Diameter, 6 in, Steel, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.