Zoro Homepage

1-1/4 in. One-Piece Carbide Hole Cutter for Stainless Steel

  • Mfr # 49-57-8619

  • Zoro # G102590727


product price: $54.99
/ea

Key Features

Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Shank Size
3/8 in
Teeth per Inch
0.6
Saw Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8619
Zoro #
G102590727
UPC #
045242604654
Country of Origin
China

Dimensions

Max. Cutting Depth
3/16 in
Shank Size
3/8 in
Saw Dia.
1 1/4 in
Pilot Drill Diameter
1/4 in
Overall Diameter
1 1/4 in
Cutting Depth - Maximum
3/16 in

Details

Tooth Material
Carbide Tipped
Arbor Design
Built-In Arbor
Teeth per Inch
0.6
Number of Teeth
6
Item
Hole Cutter
Shank Shape
Flat
Number of Teeth (Hole Cutters Only)
6
Materials Cut
Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel
Impact Rated
Not Impact Rated
Primary Material Application
Steel
For Workpiece Material
Aluminum, Copper, Mild Steel, Other Metal Materials, Stainless Steel

Description

Hole Cutter, Max. Cutting Depth 3/16 in, Arbor Design Built-In Arbor, Tooth Material Carbide Tipped, Number of Teeth 6, Thread Size Not Applicable, Shank Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.