1-1/4" x 15' All Purpose Open Wind Sectional Cable
Mfr # 48-53-2851
Zoro # G8275960
product price: $134.00
/ea
Free Shipping & Returns
Key Features
For Use With
Milwaukee MX FUEL Sewer Drum Machine
Material
Steel
Size
1 1/4 in x 15 ft
Number of Pieces
1
Includes
Coupling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-53-2851
Zoro #
G8275960
UPC #
045242537037
Country of Origin
United States
Dimensions
Size
1 1/4 in x 15 ft
Cable Dia. (In.)
1-1/4"
Minimum Drain Line Inside Diameter
1 1/4 in
Cable Length
15 ft
Cable Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
6 in
Details
Item
Sectional Cable
For Use With
Milwaukee MX FUEL Sewer Drum Machine
Material
Steel
Number of Pieces
1
Includes
Coupling
Max. Run
15 ft
Drain Line Capacity I.D.
1 1/4 in
Cable Type
1 1/4 in x 15 ft Open Wind
Product Type
All Purpose Sectional Cable
Compatible Cleaner Series
M18 Sectional Machines
Compatible Cleaner Battery Platform
M18
Compatible Machine Type
Sectional Machines
Compatible Cleaner Manufacturer Part Number
2871-20
Cable End Type
Coupling
Core Type
Open Wind
Cable Material
Steel
Application
Sectional Machines
Description
Sectional Cable, Product Type All Purpose Sectional Cable, Compatible Machine Type Sectional Machines, Compatible Cleaner Series M18 Sectional Machines, Cable Type Sectional, Maximum Drain Line Inside Diameter 6 in, Minimum Drain Line Inside Diameter 1 1/4 in, Cable Diameter 1 1/4 in, Cable Length 15 ft, Core Type Open Wind, Cable End Type Coupling, Application Sectional Machines, Cable Material Steel, Compatible Cleaner Battery Platform M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.