Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/8" Carbide Grit Hole Saw

  • Mfr # 49-56-0417

  • Zoro # G4010185


product price: $15.99
/ea

Key Features

Primary Saw Application
Tile and Stone
Tooth Material
Carbide Grit
Max. Cutting Depth
1 1/2 in
Arbor Design
Arbor Not Included
Thread Size
1/2"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-56-0417
Zoro #
G4010185
UPC #
045242223176
Country of Origin
Taiwan, Province of China

Dimensions

Saw Dia.
1-1/8"
Max. Cutting Depth
1 1/2 in
Thread Size
1/2"-20
Shank Size
3/8 in
Pilot Drill Size
1/4 in dia x 4 in L
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
1 1/8 in
Pilot Drill Length
4 in
Pilot Drill Diameter
1/4 in

Details

Primary Saw Application
Tile and Stone
Tooth Material
Carbide Grit
Arbor Design
Arbor Not Included
Teeth per Inch
4
Item
Hole Saw
Hole Saw Product Grouping
Hole Saws
Replacement Pilot Drill No.
Mfr. No. 49-56-8005
Replacement Arbor No.
Mfr. No. 49-56-7010
Impact Rated
Not Impact Rated
Application
Brick, Block, Cement Board, Fiberglass and Tile
Primary Material Application
Masonry and Tile
Materials Cut
Tile and Stone
Shank Shape
Hex
For Workpiece Material
Stone, Tile

Description

Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.