Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk)

  • Mfr # 49-25-1263

  • Zoro # G400404580


product price: $35.97
/pk 3, $11.99/ea

Key Features

Overall Length
4 1/4 in
Number of Pieces
3
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Oscillating Tool Accessory Type
Multi-Tool Blade
Blade Type
Straight Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1263
Zoro #
G400404580
UPC #
045242571062
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Blade Length
2 3/16 in
Blade Width
1 3/4 in
Blade Thickness
1/32 in
Cutting Width
1-3/4 in
Overall Width
1 3/4 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Oscillating Tool Accessory Type
Multi-Tool Blade
Blade Type
Straight Cutting
Blade Shape
Straight
Materials Cut
Drywall, PVC, Soft Metal, Wood with Nails
Cut Style
Flush Cut
Connection Style
Universal Open-Back
Compatible with Adapter
Milwaukee
Edge Material
Titanium
Blade Material
Bi-Metal
Cutting Edge Style
Toothed
Primary Material Application
Drywall, PVC, Soft Metal, Nail-Embedded Wood
Maximum Oscillations per Minute
20,000
Includes
3 Pack
Material
Bi-Metal
For Workpiece Material
Drywall, PVC, Soft Metal, Nail-Embedded Wood
Product Type
Oscillating Tool Blade

Description

If you have an oscillating tool, this Milwaukee 49-25-1263 Oscillating Tool Blade is a must-have. It will help you to cut through drywall, PVC, soft metal and wood with nails. This blade is the perfect accessory for your Bosch, DEWALT, Dremel, Fein, Makita or Milwaukee oscillating tool. The blade has a plunge cut style and a toothed edge cutting style. The universal open back connection ensures that it fits securely on your oscillating tool. If you own an oscillating tool, the Milwaukee 49-25-1263 Oscillating Tool Blade is what you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.