1-3/8" DIAMOND MAX Hole Saw Bit
Mfr # 49-56-0520
Zoro # G813369964
product price: $39.97
/eaKey Features
Primary Saw Application
Ceramic Tile, Ceramic Tile Glass, Glass, Granite, Stone, Tile, Tile Natural Stone
Saw Dia.
1-3/8"
Tooth Material
Diamond Grit
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-56-0520
Zoro #
G813369964
UPC #
045242850778
Country of Origin
United Kingdom
Dimensions
Saw Dia.
1-3/8"
Overall Diameter
1 3/8 in
Cutting Depth - Maximum
1 1/2 in
Details
Primary Saw Application
Ceramic Tile, Ceramic Tile Glass, Glass, Granite, Stone, Tile, Tile Natural Stone
Tooth Material
Diamond Grit
Arbor Design
Built-In Arbor
Item
Hole Saw
Impact Rated
Not Impact Rated
For Workpiece Material
Ceramic Tile, Ceramic Tile Glass, Glass, Granite, Stone, Tile, Tile Natural Stone
Description
The MILWAUKEE® Diamond MaxTM 1-3/8" Hole Saw Bit delivers up to 20X longer life with unmatched cuts in porcelain. Diamond MaxTM Hole Saws offer best-in-class performance with higher-grade diamonds and superior retention. Features Maximum wear resistance to tackle the most demanding applications. The improved diamond grit delivers faster cutting and quickly grips into material for clean, easy cuts. Designed for more cutting with less clogging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.